Hubbell Wiring Device - Kellems NP28 Wallplate, Nylon, 3-Gang, (2) Toggle (1) Duplex, Brown | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 3-Gang, (2) Toggle (1) Duplex, Brown - NP28
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 3-Gang, (2) Toggle (1) Duplex, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP28
    SKU: 25077620
    $4.62
    Checking Pricing
         
    Color:Brown
    No. of Gangs:3-Gang
    Opening:(2) Toggle Switch, (1) Duplex Receptacle Openings
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP28
    • Color Brown
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 3-Gang
    • Opening (2) Toggle Switch, (1) Duplex Receptacle Openings
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 3-Gang, 2) Toggle 1) Duplex, Brown
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 3-Gang, 2) Toggle 1) Duplex, Brown