Hubbell Wiring Device - Kellems NP26WNA Wallplate, Nylon, 1-Gang, (1) Decorator, White, USA | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 1-Gang, (1) Decorator, White, USA - NP26WNA
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 1-Gang, (1) Decorator, White, USA

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP26WNA
    SKU: 25646910
    $1.57
    Checking Pricing
         
    Color:White
    No. of Gangs:1-Gang
    Opening:1) Decorator
    Orientation:Vertical
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP26WNA
    • Color White
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Opening 1) Decorator
    • Wall Plate Size Standard
    • Orientation Vertical
    • Standard UL Standard 514D
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) Decorator, White, USA
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) Decorator, White, USA