Hubbell Wiring Device - Kellems NP265I Wallplate, Nylon, 5-Gang, (5) Decorator, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 5-Gang, (5) Decorator, Ivory - NP265I
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 5-Gang, (5) Decorator, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP265I
    SKU: 25077605
    $20.02
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:5-Gang
    Opening:5) Decorator
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP265I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 5-Gang
    • Opening 5) Decorator
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 5-Gang, 5) Decorator, Ivory
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 5-Gang, 5) Decorator, Ivory