Hubbell Wiring Device - Kellems NP264 Wallplate, Nylon, 4-Gang, (4) Decorator, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 4-Gang, (4) Decorator, Brown - NP264
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 4-Gang, (4) Decorator, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP264
    SKU: 25077594
    $10.41
    Checking Pricing
         
    Color:Brown
    No. of Gangs:4-Gang
    Opening:4) Decorator
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP264
    • Color Brown
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 4-Gang
    • Opening 4) Decorator
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 4-Gang, 4) Decorator, Brown
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 4-Gang, 4) Decorator, Brown