Hubbell Wiring Device - Kellems NP23WNA Wallplate, Nylon, 2-Gang, (2) Blank, Box-Mount, White, USA | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 2-Gang, (2) Blank, Box-Mount, White, USA - NP23WNA
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 2-Gang, (2) Blank, Box-Mount, White, USA

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP23WNA
    SKU: 25644870
    $4.01
    Checking Pricing
         
    Color:White
    No. of Gangs:2-Gang
    Opening:Box-Mount Blank
    Orientation:Vertical
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP23WNA
    • Color White
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Opening Box-Mount Blank
    • Wall Plate Size Standard
    • Orientation Vertical
    • Standard UL Standard 514D
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, Box Mount Blank, White, USA
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, Box Mount Blank, White, USA