Hubbell Wiring Device - Kellems NP23 Wallplate, Nylon, 2-Gang, (2) Blank, Box-Mount, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 2-Gang, (2) Blank, Box-Mount, Brown - NP23
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 2-Gang, (2) Blank, Box-Mount, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP23
    SKU: 25077565
    $2.39
    Checking Pricing
         
    Color:Brown
    No. of Gangs:2-Gang
    Opening:Box Mount Blank
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP23
    • Color Brown
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Opening Box Mount Blank
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 2) Blank, Box Mount, Brown
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 2) Blank, Box Mount, Brown