Hubbell Wiring Device - Kellems NP226 Wallplate, Nylon, 3-Gang, (2) Toggle (1) Decorator, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 3-Gang, (2) Toggle (1) Decorator, Brown - NP226
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 3-Gang, (2) Toggle (1) Decorator, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP226
    SKU: 25077552
    $8.64
    Checking Pricing
         
    Color:Brown
    No. of Gangs:3-Gang
    Opening:2) Toggle, 1) Decorator
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP226
    • Color Brown
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 3-Gang
    • Opening 2) Toggle, 1) Decorator
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 3-Gang, 2) Toggle 1) Decorator, Brown
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 3-Gang, 2) Toggle 1) Decorator, Brown