Hubbell Wiring Device - Kellems NP147W Wallplate, Nylon, 2-Gang, (1) 1.40 in. Opening (1) Blank, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 2-Gang, (1) 1.40 in. Opening (1) Blank, White - NP147W
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 2-Gang, (1) 1.40 in. Opening (1) Blank, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP147W
    SKU: 25077514
    $8.27
    Checking Pricing
         
    Color:White
    No. of Gangs:2-Gang
    Opening:1) .406 in Hole, 1) Strap Mount Blank
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP147W
    • Color White
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Opening 1) .406 in Hole, 1) Strap Mount Blank
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) 1.40" Opening 1) Blank, White
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) 1.40" Opening 1) Blank, White