Hubbell Wiring Device - Kellems NP13AL Wallplate, Nylon, 1-Gang, (1) Blank, Box-Mount, Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 1-Gang, (1) Blank, Box-Mount, Almond - NP13AL
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 1-Gang, (1) Blank, Box-Mount, Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP13AL
    SKU: 25077502
    $0.60
    Checking Pricing
         
    Color:Almond
    No. of Gangs:1-Gang
    Opening:Box Mount Blank
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP13AL
    • Color Almond
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Opening Box Mount Blank
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, Blank, Box Mount, Almond
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, Blank, Box Mount, Almond