Hubbell Wiring Device - Kellems NP1326GY Wallplate, Nylon, 2-Gang, (1) Decorator (1) Blank, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 2-Gang, (1) Decorator (1) Blank, Grey - NP1326GY
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 2-Gang, (1) Decorator (1) Blank, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP1326GY
    SKU: 25077495
    $3.51
    Checking Pricing
         
    Color:Gray
    No. of Gangs:2-Gang
    Opening:1) Box Mount Blank, 1) Decorator
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP1326GY
    • Color Gray
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Opening 1) Box Mount Blank, 1) Decorator
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Decorator 1) Blank, Gray
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Decorator 1) Blank, Gray