Hubbell Wiring Device - Kellems NP128I Wallplate, Nylon, 2-Gang, (1) Duplex (1) 0.406 in. Opening, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 2-Gang, (1) Duplex (1) 0.406 in. Opening, Ivory - NP128I
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 2-Gang, (1) Duplex (1) 0.406 in. Opening, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP128I
    SKU: 25077484
    $5.10
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:2-Gang
    Opening:1) Duplex, 1) .406 in Hole
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP128I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Opening 1) Duplex, 1) .406 in Hole
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Duplex 1) .406" Opening, Ivory
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Duplex 1) .406" Opening, Ivory