Minerallac NP12 Pre-Galvanized Steel Cable Protection Nail Plates, 12 L x 1-1/2 in. W | Graybar Store
     
Minerallac - Pre-Galvanized Steel Cable Protection Nail Plates, 12 L x 1-1/2 in. W - NP12
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized Steel Cable Protection Nail Plates, 12 L x 1-1/2 in. W

    Manufacturer: Minerallac
    Manufacturer #: NP12
    SKU: 25265094
    $1.24
    Checking Pricing
         
    Length:12 in.
    Packaging:50
    Width (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # NP12
    • UNSPSC 39131606
    • Length 12 in.
    • Materials Steel
    • Width (Inches) 1-1/2 in.
    • Packaging 50
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pre-Galvanized Steel Cable Protection Nail Plates With Holes, 12 L x 1-1/2 in. W
    • Protects Data/Com, PVC Plumbing and Electrical From Punctures by Nails or Screws
    • Styles With Teeth Attach to Wood Studs With Hammer
    • Styles With Holes Attach to Wood or Metal Studs Using Nails or Screws and a Hammer or Screwdriver