Hubbell Wiring Device - Kellems NP11LA Wallplate, Nylon, 1-Gang, (1) 0.406 in. Opening, Box-Mount, Light Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 1-Gang, (1) 0.406 in. Opening, Box-Mount, Light Almond - NP11LA
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 1-Gang, (1) 0.406 in. Opening, Box-Mount, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP11LA
    SKU: 25077457
    $0.89
    Checking Pricing
         
    Color:Light Almond
    No. of Gangs:1-Gang
    Opening:1) .406 in Hole- Telephone Opening
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP11LA
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Opening 1) .406 in Hole- Telephone Opening
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, .406" Opening, Box Mount, Light Almond
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, .406" Opening, Box Mount, Light Almond