Hubbell Wiring Device - Kellems NP11BK Wallplate, Nylon, 1-Gang, (1) 0.406 in. Opening, Box-Mount, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 1-Gang, (1) 0.406 in. Opening, Box-Mount, Black - NP11BK
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 1-Gang, (1) 0.406 in. Opening, Box-Mount, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP11BK
    SKU: 25077454
    $1.22
    Checking Pricing
         
    Color:Black
    No. of Gangs:1-Gang
    Opening:1) .406 in Hole- Telephone Opening
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP11BK
    • Color Black
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Opening 1) .406 in Hole- Telephone Opening
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates, Nylon, 1-Gang, .406" Opening,Box Mount, Black
    Hubbell Wiring Device Kellems, Wallplates, Nylon, 1-Gang, .406" Opening,Box Mount, Black