Newbasis NP-TRAFFIC Standard Nameplate, HDPE, 2 x 8 in., TRAFFIC | Graybar Store
     
Newbasis - Standard Nameplate, HDPE, 2 x 8 in., TRAFFIC - NP-TRAFFIC
+ / - Hover over image to Zoom
Other Views

    Standard Nameplate, HDPE, 2 x 8 in., TRAFFIC

    Manufacturer: Newbasis
    Manufacturer #: NP-TRAFFIC
    SKU: 25646598
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:TRAFFIC
    Depth:0.25 in.
    Height:2 in.
    Width:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Newbasis
    • Manufacturer # NP-TRAFFIC
    • Mounting Style Adhesive Mount
    • Type Standard
    • Additional Features TRAFFIC
    • Depth 0.25 in.
    • Height 2 in.
    • Materials HDPE
    • Width 8 in.
    • ECCN EAR99
    Product Overview:
    Standard Nameplate, HDPE, 2 x 8 in., TRAFFIC