Newbasis NP- COMMUNICATIONS Name Plate, HDPE, 2 x 8 in., COMMUNICATIONS | Graybar Store
     
Newbasis - Name Plate, HDPE, 2 x 8 in., COMMUNICATIONS - NP- COMMUNICATIONS
+ / - Hover over image to Zoom
Other Views

    Name Plate, HDPE, 2 x 8 in., COMMUNICATIONS

    Manufacturer: Newbasis
    Manufacturer #: NP- COMMUNICATIONS
    SKU: 25648138
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:COMMUNICATIONS
    Depth:0.25 in.
    Height:2 in.
    Width:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Newbasis
    • Manufacturer # NP- COMMUNICATIONS
    • Type Name Plate
    • Additional Features COMMUNICATIONS
    • Depth 0.25 in.
    • Height 2 in.
    • Materials HDPE
    • Width 8 in.
    • ECCN EAR99
    Product Overview:
    Name plate is 8 inches wide and 2 inches high. Name plate has a logo of COMMUNICATIONS.