Lutron Nova T Slide-to-Off Magnetic Low-Voltage Dimmers, 1000VA | Graybar Store
     
Lutron - Nova T Slide-to-Off Magnetic Low-Voltage Dimmers, 1000VA
+ / - Hover over image to Zoom
Other Views

    Nova T Slide-to-Off Magnetic Low-Voltage Dimmers, 1000VA

    Manufacturer: Lutron
         

    Lutron Nova-T® 1-Pole Slide-to-off dimmer in white color features a slide switch to offer easy and convenient ON/OFF operation. It has a voltage rating of 120 VAC and power rating of 1000 Watts for incandescent/halogen loads.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Nova T
    • Switch Style Slide-to-Off
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    NTLV-1000-WH
    88285648
    1000VA (800W)
    White
    Box
    120V
    1-Pole (Small)
    $178.35 / EA
    SKU
    88285648
    Rating
    1000VA (800W)
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    $178.35 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    NTLV-1000-277-WH
    25102288
    1000VA (800W)
    White
    Box
    277V
    1-Pole (Small)
    $238.44 / EA
    SKU
    25102288
    Rating
    1000VA (800W)
    Color
    White
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    1-Pole (Small)
    $238.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock