Lutron Nova T® Controls, Linear Slide, Small Control, 120/277V | Graybar Store
     
Lutron - Nova T® Controls, Linear Slide, Small Control, 120/277V
+ / - Hover over image to Zoom
Other Views

    Nova T® Controls, Linear Slide, Small Control, 120/277V

    Manufacturer: Lutron
         

    Nova T® Control Series of classic thin-profile linear-slide dimmers and switches offers the following standard features: Square law dimming, voltage compensation, power-failure memory, RFI suppression, precise color matching and linear slide.

    • Manufacturer Lutron
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    No. of Buttons
    Color
    Switch Type
    Rating
    Price
    NT-3PS-WH
    88163664
    Slide Up To On Down To Off; Works With All Load Type
    120/277 V
    1
    White
    3-Way
    20 A
    $50.62 / EA
    SKU
    88163664
    Additional Features
    Slide Up To On Down To Off; Works With All Load Type
    Voltage Rating
    120/277 V
    No. of Buttons
    1
    Color
    White
    Switch Type
    3-Way
    Rating
    20 A
    $50.62 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    NT-1PS-WH
    88163663
    Slide Up To On Down To Off; Works With All Load Type
    120/277 V
    1
    White
    1-Pole
    20 A
    $27.26 / EA
    SKU
    88163663
    Additional Features
    Slide Up To On Down To Off; Works With All Load Type
    Voltage Rating
    120/277 V
    No. of Buttons
    1
    Color
    White
    Switch Type
    1-Pole
    Rating
    20 A
    $27.26 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock