Bussmann (Eaton) NOS-8 NOS Series Class K5/H One-Time Fuse, Non-Current-Limiting, 8A, 600VAC | Graybar Store
     
Bussmann (Eaton) - NOS Series Class K5/H One-Time Fuse, Non-Current-Limiting, 8A, 600VAC - NOS-8
+ / - Hover over image to Zoom
Other Views

    NOS Series Class K5/H One-Time Fuse, Non-Current-Limiting, 8A, 600VAC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NOS-8
    SKU: 88052903
    $23.20
    Checking Pricing
         
    Amps:8A
    Voltage Rating:600V
    Interrupt Rating:50000 Amp (RMS Symmetrical)
    Standard:UL 248-9, CSA, CE
    Connection:Ferrule End X Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NOS-8
    • Application Light Duty Circuit Locations; General Purpose
    • UNSPSC 39121605
    • Amps 8A
    • Fuse Dimension 0.81 Dia x 5 L in
    • Fuse Type Class K5 and H One-Time General Purpose Non-Current-Limiting Fuse
    • Voltage Rating 600V
    • Connection Ferrule End X Ferrule End
    • Interrupt Rating 50000 Amp (RMS Symmetrical)
    • Standard UL 248-9, CSA, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NOS Series Class K5 and H 8A 600VAC one time general purpose non current limiting fuse.
    8A 600V Class H One-Time Fuse