Bussmann (Eaton) NOS-250 NOS Series Class K5/H One-Time Fuse, Non-Current-Limiting, 250A, 600VAC | Graybar Store
     
Bussmann (Eaton) - NOS Series Class K5/H One-Time Fuse, Non-Current-Limiting, 250A, 600VAC - NOS-250
+ / - Hover over image to Zoom
Other Views

    NOS Series Class K5/H One-Time Fuse, Non-Current-Limiting, 250A, 600VAC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NOS-250
    SKU: 88052883
    $274.18
    Checking Pricing
         
    Amps:250A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NOS-250
    • Application Light Duty Circuit Locations; General Purpose
    • UNSPSC 39121605
    • Amps 250A
    • Fuse Dimension 0.81 Dia x 5 L in
    • Fuse Type Class K5 and H One-Time General Purpose Non-Current-Limiting Fuse
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NOS Series Class K5 and H 250A 600VAC one time general purpose non current limiting fuse.
    250A 600V Class H One-Time Fuse