Bussmann (Eaton) NOS-2 NOS Series Class K5/H One-Time Fuse, Non-Current-Limiting, 2A, 600VAC | Graybar Store
     
Bussmann (Eaton) - NOS Series Class K5/H One-Time Fuse, Non-Current-Limiting, 2A, 600VAC - NOS-2
+ / - Hover over image to Zoom
Other Views

    NOS Series Class K5/H One-Time Fuse, Non-Current-Limiting, 2A, 600VAC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NOS-2
    SKU: 88052878
    $23.20
    Checking Pricing
         
    Amps:2A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NOS-2
    • Application Light Duty Circuit Locations; General Purpose
    • UNSPSC 39121605
    • Amps 2A
    • Fuse Dimension 0.81 Dia x 5 L in
    • Fuse Type Class K5 and H One-Time General Purpose Non-Current-Limiting Fuse
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NOS Series Class K5 and H 2A 600VAC one time general purpose non current limiting fuse.
    2A 600V Class H One-Time Fuse