Geist BR060-10-SC Non-Surge Unit | Graybar Store
     
Geist - Non-Surge Unit - BR060-10-SC
+ / - Hover over image to Zoom
Other Views

    Non-Surge Unit

    Manufacturer: Geist
    Manufacturer #: BR060-10-SC
    SKU: 25415448
    $69.67
    Checking Pricing
         
    No. of Outlets:6 Outlet
    Amps:15A
    Plug Configuration:NEMA 5-15P
    Additional Features:Powder Coat Finish
    Watts:1.4 kW
    Color:Black
    Size:1.72 in
    Length:17 in. L
    Width (Inches):3.75
    Voltage (Volts):120
    Cord Length (Feet):10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # BR060-10-SC
    • Color Black
    • Size 1.72 in
    • Voltage (Volts) 120
    • UNSPSC 39121017
    • Additional Features Powder Coat Finish
    • Amps 15A
    • Cord Length (Feet) 10 ft.
    • Length 17 in. L
    • No. of Outlets 6 Outlet
    • Plug Configuration NEMA 5-15P
    • Watts 1.4 kW
    • Width (Inches) 3.75
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Surge Unit, Voltage (Volts): 120 V, Amps: 15 A, Black, Receptacle Configuration: NEMA 5-15R, Cord Length (Feet): 10 ft