Square D (Schneider Electric) LC1DT40G7 TeSys™ D IEC Contactor, Non-Reversing, Screw Clamp Connection, 40A Resistive, 120 Vac 50/60 Hz Coil, 4NO | Graybar Store
     
Square D (Schneider Electric) - TeSys™ D IEC Contactor, Non-Reversing, Screw Clamp Connection, 40A Resistive, 120 Vac 50/60 Hz Coil, 4NO - LC1DT40G7
+ / - Hover over image to Zoom
Other Views

    TeSys™ D IEC Contactor, Non-Reversing, Screw Clamp Connection, 40A Resistive, 120 Vac 50/60 Hz Coil, 4NO

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1DT40G7
    SKU: 22086074
    $221.39
    Checking Pricing
         
    Poles:4-Pole
    Coil Voltage:120 Vac
    Contact Operation:4NO
    Max. Resistive Amps (AC1):40A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1DT40G7
    • UNSPSC 39121529
    • Coil Voltage 120 Vac
    • Connection Type Screw Clamp
    • Contact Operation 4NO
    • Contactor Type Non-Reversing
    • Poles 4-Pole
    • SKU Spec Sheet
      LC1DT40G7 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    • Max. Resistive Amps (AC1) 40A
    Product Overview:
    TeSys™ D IEC non-reversing contactor 40A (AC1), 4NO, 120 Vac 50/60 Hz coil connected by screw clamp terminals.
    • Include built-in auxiliary contacts
    • All screw connections have IP20 finger-safe terminals with both North American and International terminal markings
    • Contactor application: Motor control and Resistive load