Square D (Schneider Electric) LC1D32G7 TeSys™ D IEC Contactor, Non-Reversing, Screw Clamp Connection, 32A Inductive, 50A Resistive, 120 Vac 50/60 Hz Coil, 3NO | Graybar Store
     
Square D (Schneider Electric) - TeSys™ D IEC Contactor, Non-Reversing, Screw Clamp Connection, 32A Inductive, 50A Resistive, 120 Vac 50/60 Hz Coil, 3NO - LC1D32G7
+ / - Hover over image to Zoom
Other Views

    TeSys™ D IEC Contactor, Non-Reversing, Screw Clamp Connection, 32A Inductive, 50A Resistive, 120 Vac 50/60 Hz Coil, 3NO

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D32G7
    SKU: 22001861
    $198.29
    Checking Pricing
    Items sold in feet or each.
         
    Poles:3-Pole
    Coil Voltage:120 Vac
    3-Phase HP Rating (Max.):25 hp
    Contact Operation:3NO
    Max. Inductive Amps (AC3):32A
    Max. Resistive Amps (AC1):50A
    Single-Phase HP Rating (Max.):5 hp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D32G7
    • UNSPSC 39121529
    • 3-Phase HP Rating (Max.) 25 hp
    • Coil Voltage 120 Vac
    • Connection Type Screw Clamp
    • Contact Operation 3NO
    • Contactor Type Non-Reversing
    • Poles 3-Pole
    • Single-Phase HP Rating (Max.) 5 hp
    • SKU Spec Sheet
      LC1D32G7 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    • Max. Resistive Amps (AC1) 50A
    • Max. Inductive Amps (AC3) 32A
    Product Overview:
    TeSys™ D IEC non-reversing contactor 32A (AC3), 50A (AC1), 3NO, 120 Vac 50/60 Hz coil connected by screw clamp terminals.
    • Include built-in auxiliary contacts
    • All screw connections have IP20 finger-safe terminals with both North American and International terminal markings
    • Contactor application: Motor control and Resistive load