Master Lock A40 Non-Rekeyable Padlock Solid Brass, 1/2 Inch | Graybar Store
     
Master Lock - Non-Rekeyable Padlock Solid Brass, 1/2 Inch - A40
+ / - Hover over image to Zoom
Other Views

    Non-Rekeyable Padlock Solid Brass, 1/2 Inch

    Manufacturer: Master Lock
    Manufacturer #: A40
    SKU: 92038436
    $11.52
    Checking Pricing
         
    Color:Brass
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Master Lock
    • Manufacturer # A40
    • Color Brass
    • Size 1/2 in.
    • UNSPSC 46171501
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-1/2in (38mm) Solid Brass Pin Tumbler Padlock