Klein Tools 32510 Non-Ratcheting Magnetic Screwdriver with 32-Piece Tamperproof Bit Set | Graybar Store
     
Klein Tools - Non-Ratcheting Magnetic Screwdriver with 32-Piece Tamperproof Bit Set - 32510
+ / - Hover over image to Zoom
Other Views

    Non-Ratcheting Magnetic Screwdriver with 32-Piece Tamperproof Bit Set

    Manufacturer: Klein Tools
    Manufacturer #: 32510
    SKU: 25154388
    $36.19
    Checking Pricing
         
    No. of Pieces:32 Pc.
    Tip Size:Assorted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32510
    • UNSPSC 27111734
    • Finish Chrome Finish
    • Materials Steel
    • No. of Pieces 32 Pc.
    • Tip Size Assorted
    • SKU Spec Sheet
      32510 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Magnetic screwdriver with 32-piece tamperproof bit set
    • Contains 3/8-Inch, 5/16-Inch and 1/4-Inch nut drivers, no.1 and no.2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 torx and no.1 and no.2 square recess
    • Integrated screwdriver/nut driver shaft holds 8-popular tips and converts to 3-nut driver sizes
    • Interchangeable blade for quick and easy switch out
    • Heavy duty shaft provides tight, solid feel
    • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product