Bussmann (Eaton) NON-250 NON Series Class K5/H One-Time Fuse, Non-Current-Limiting, 250A, 250VAC | Graybar Store
     
Bussmann (Eaton) - NON Series Class K5/H One-Time Fuse, Non-Current-Limiting, 250A, 250VAC - NON-250
+ / - Hover over image to Zoom
Other Views

    NON Series Class K5/H One-Time Fuse, Non-Current-Limiting, 250A, 250VAC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NON-250
    SKU: 88052845
    $188.22
    Checking Pricing
         
    Voltage Rating:250V AC
    Amps:250A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NON-250
    • UNSPSC 39121605
    • Amps 250A
    • Fuse Type One-Time General Purpose Non-Current-Limiting Fuse
    • Voltage Rating 250V AC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NON Series Class K5 and H 250A 250VAC one time general purpose non current limiting fuse.
    NON Class K5 and H

    Specifications

    • Amps: 1/8 to 600
    • Voltage Rating: 250V AC, 125V DC (0-100A)
    • Dimensions: Based on Amps

    Agency Information:

    • CE, UL Listed - 250V: Class K5 (1/8-60A), Std. 248-9, Class H (65-600A), Std. 248-6 (125V DC 1/8-100A), UL Guide JDDZ, File E4274. CSA Certified, Class 1421-10, File 53787 (1/8-12A, 65-600A)

    Features and Benefits

    • Original fuse providing circuit protection

    Typical Applications

    • Light Duty Circuit Locations