Graybar Vendor NM-WG-8-2-CUT REEL Non-Metallic Wire, (2) 8 AWG Stranded Conductors with 10 AWG Ground, Black, Cut Reel | Graybar Store
     
Graybar Vendor - Non-Metallic Wire, (2) 8 AWG Stranded Conductors with 10 AWG Ground, Black, Cut Reel - NM-WG-8-2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Wire, (2) 8 AWG Stranded Conductors with 10 AWG Ground, Black, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: NM-WG-8-2-CUT REEL
    SKU: 22061387
    $0.96
    Checking Pricing
         
    Conductor Size:8 AWG
    No. of Conductors:2
    Length:Cut Reel
    Conductor Material:Bare Copper
    Solid/Stranded:Stranded
    Color:Black
    Outer Diameter:612 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # NM-WG-8-2-CUT REEL
    • Color Black
    • No. of Conductors 2
    • Application Residential
    • Type NM-B
    • UNSPSC 26121614
    • Conductor Material Bare Copper
    • Conductor Size 8 AWG
    • Insulation Material PVC
    • Jacket Material Nylon
    • Length Cut Reel
    • Outer Diameter 612 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    Non-metallic wire has (2) 8 AWG stranded conductors and a 10 AWG ground. Wire is black and is packaged in a cut reel.
    Non-Metallic Sheathed Cable with Ground
    • Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90 degrees C (with ampacity limited to that for 60 degrees C conductors) as specified in the National Electrical Code 1
    • NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads
    • NM-B cable may be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness
    • Voltage rating for NM-B cable is 600 volts