Graybar Vendor NM-WG-10-4-250R Non-Metallic Wire, (4) 10 AWG Solid Conductors with 10 AWG Ground, Orange, 250 ft. Reel | Graybar Store
     
Graybar Vendor - Non-Metallic Wire, (4) 10 AWG Solid Conductors with 10 AWG Ground, Orange, 250 ft. Reel - NM-WG-10-4-250R
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Wire, (4) 10 AWG Solid Conductors with 10 AWG Ground, Orange, 250 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: NM-WG-10-4-250R
    SKU: 90015075
    $294.51
    Checking Pricing
         
    Conductor Size:10 AWG
    No. of Conductors:4
    Length:250 ft.
    Conductor Material:Bare Copper
    Solid/Stranded:Solid
    Color:Orange
    Outer Diameter:465 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # NM-WG-10-4-250R
    • Color Orange
    • No. of Conductors 4
    • Application Residential
    • Type NM-B
    • UNSPSC 26121614
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Insulation Material PVC
    • Jacket Material Nylon
    • Length 250 ft.
    • Outer Diameter 465 mil
    • Solid/Stranded Solid
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    Non-metallic wire has (4) 10 AWG solid conductors and a 10 AWG ground. Wire is orange and is packaged in a 250 foot reel.
    Non-Metallic Sheathed Cable with Ground
    • Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90 degrees C (with ampacity limited to that for 60 degrees C conductors) as specified in the National Electrical Code 1
    • NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads
    • NM-B cable may be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness
    • Voltage rating for NM-B cable is 600 volts