Panduit JBP2DWH Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway | Graybar Store
     
Panduit - Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway - JBP2DWH
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway

    Manufacturer: Panduit
    Manufacturer #: JBP2DWH
    SKU: 99423761
    $17.54
    Checking Pricing
    Items sold in feet or each.
         
    No. of Gangs:2-Gang
    Color / Finish:White
    Dimensions:5.19 in. x 5.19 in. x 2.75 in.
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP2DWH
    • Dimensions 5.19 in. x 5.19 in. x 2.75 in.
    • UNSPSC 39131709
    • Color / Finish White
    • No. of Gangs 2-Gang
    • Material Non-Metallic
    • SKU Spec Sheet
      JBP2DWH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-gang white non-metallic power rated deep outlet box for Pan-Way LD series raceway. Outlet box is 5.19 L x 5.19 W x 2.75 in. H.