Hubbell Wiring Device - Kellems BB100N IEC Pin and Sleeve Back Box, For 100A 1-1/2 in. NPT Hub, Angled | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Back Box, For 100A 1-1/2 in. NPT Hub, Angled - BB100N
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Back Box, For 100A 1-1/2 in. NPT Hub, Angled

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BB100N
    SKU: 96022422
    $117.72
    Checking Pricing
         
    Hub Size (Inches):1 1/2 in NPT
    Use With:100 and 125A Devices
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BB100N
    • UNSPSC 39121332
    • Hub Size (Inches) 1 1/2 in NPT
    • Materials Thermoplastic
    • Use With 100 and 125A Devices
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IEC Pin and Sleeve Back Box, For 100A 1-1/2 in. NPT Hub, Angled, Mounting Screws Included, Gray Non-Metallic
    15 Degree Angled; UL514