Wiremold (Legrand) BE1600-5 Non-Metallic Pancake | Graybar Store
Wiremold (Legrand) - Non-Metallic Pancake - BE1600-5
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Pancake

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: BE1600-5
    SKU: 88299239
    $17.45
    Checking Pricing
         
    Color / Finish:Annodized Extruded Aluminum
    Length:5 ft.
    Brand or Series:1200/1400/1600 Series Raceway
    Additional Features:Base; Cover
    Color:Beige
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # BE1600-5
    • Color Beige
    • Application Commercial; Residential
    • UNSPSC 39131709
    • Additional Features Base; Cover
    • Brand or Series 1200/1400/1600 Series Raceway
    • Color / Finish Annodized Extruded Aluminum
    • Length 5 ft.
    • Materials Non-Metallic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5' Nonmetallic Pancake Overfloor Raceway. Accepts up to 3/4" cable diameter. Beige
    5' Nonmetallic Pancake Overfloor Raceway. Accepts up to 3/4" cable diameter. Beige