Arlington FA101H Non-Metallic Outlet Box, New Construction Only, Adjustable 1/4 in. to 1-1/2 in. Wall Thickness, Horizontal Mount, 1-Gang | Graybar Store
     
Arlington - Non-Metallic Outlet Box, New Construction Only, Adjustable 1/4 in. to 1-1/2 in. Wall Thickness, Horizontal Mount, 1-Gang - FA101H
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Outlet Box, New Construction Only, Adjustable 1/4 in. to 1-1/2 in. Wall Thickness, Horizontal Mount, 1-Gang

    Manufacturer: Arlington
    Manufacturer #: FA101H
    SKU: 25824545
    $3.35
    Checking Pricing
         
    Accommodates:Non-Metallic Outlet Box
    Additional Features:2-Hour Fire Rating; Complies with 2014 NEC 314.20
    Color:Black
    Mounting Position:3.720 x 2.299 x 3.875 in
    Side Knockouts (Inches):1
    No. of Hubs:3-7/8 in
    Product Includes:21 in³
    Knockouts:Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FA101H
    • Color Black
    • UNSPSC 39121308
    • Accommodates Non-Metallic Outlet Box
    • Additional Features 2-Hour Fire Rating; Complies with 2014 NEC 314.20
    • Knockouts Screw
    Product Overview:
    In/Out Box™ Non-Metallic Outlet Box, Plastic, Black, Size: 3.72 W x 2.299 D x 3.875 H in, Box Style: Rectangular, Mounting Type: Screw Mount