Graybar Vendor LT-FLEX-NM-1-CUT-REEL Non-Metallic Liquidtight Flexible Conduit Cut Reel, 1 in. | Graybar Store
     
Graybar Vendor - Non-Metallic Liquidtight Flexible Conduit Cut Reel, 1 in. - LT-FLEX-NM-1-CUT-REEL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Liquidtight Flexible Conduit Cut Reel, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: LT-FLEX-NM-1-CUT-REEL
    SKU: 25123541
    $123.48
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1
    Length:100 ft.
    Inner Diameter:1.041 in.
    Outer Diameter:1.315 in.
    Color / Finish:Grey
    Size (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # LT-FLEX-NM-1-CUT-REEL
    • UNSPSC 39131706
    • Color / Finish Grey
    • Inner Diameter 1.041 in.
    • Length 100 ft.
    • Outer Diameter 1.315 in.
    • Size (Inches) 1
    • Temperature Rating -4 to 176 Deg. F
    • Trade Size (Inches) 1
    • ECCN EAR99
    Product Overview:
    This liquid flexiable non-metalliac 1 inch conduit is non-conductive and non-corrosive. Cut reel.
    This liquid flexiable non-metalliac conduit is non-conductive and non-corrosive. The conduit is also lightweight for easy handling, transportation and installation.