Graybar Vendor LT-FLEX-NM-1/2-CUT-REEL Non-Metallic Liquidtight Flexible Conduit Cut Reel, 1/2 in. | Graybar Store
Graybar Vendor - Non-Metallic Liquidtight Flexible Conduit Cut Reel, 1/2 in. - LT-FLEX-NM-1/2-CUT-REEL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Liquidtight Flexible Conduit Cut Reel, 1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: LT-FLEX-NM-1/2-CUT-REEL
    SKU: 25123537
    $0.56
    Checking Pricing
         
    Trade Size (Inches):1/2
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # LT-FLEX-NM-1/2-CUT-REEL
    • UNSPSC 39131706
    • Materials PVC
    • Temperature Rating -4 to 176°F
    • Packaging Cut Reel
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    Product Overview:
    This liquid flexiable non-metalliac 1/2 inch conduit is non-conductive and non-corrosive. Cut reel.
    This liquid flexiable non-metalliac conduit is non-conductive and non-corrosive. The conduit is also lightweight for easy handling, transportation and installation.