Graybar Vendor LT-FLEX-NM-2-CUT-REEL Non-Metallic Liquidtight Flexible Conduit Cut Reel, 2 in. | Graybar Store
Graybar Vendor - Non-Metallic Liquidtight Flexible Conduit Cut Reel, 2 in. - LT-FLEX-NM-2-CUT-REEL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Liquidtight Flexible Conduit Cut Reel, 2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: LT-FLEX-NM-2-CUT-REEL
    SKU: 25123540
    $2.86
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:Cut Reel
    Inner Diameter:2.02 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # LT-FLEX-NM-2-CUT-REEL
    • UNSPSC 39131706
    • Inner Diameter 2.02 in.
    • Length Cut Reel
    • Materials PVC
    • Temperature Rating -4 to 176 degree F
    • Trade Size (Inches) 2 in.
    • ECCN EAR99
    Product Overview:
    Non-metallic 2 inch liquidtight conduit cut reel.