Graybar Vendor NM 2 GRY 50FT COIL Non-Metallic Gray Liquidtight Flexible Conduit | Graybar Store
     
Graybar Vendor - Non-Metallic Gray Liquidtight Flexible Conduit - NM 2 GRY 50FT COIL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Gray Liquidtight Flexible Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: NM 2 GRY 50FT COIL
    SKU: 98407354
    $282.54
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):2
    Length:50 ft.
    Size (Inches):2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # NM 2 GRY 50FT COIL
    • UNSPSC 39131706
    • Length 50 ft.
    • Size (Inches) 2
    • Trade Size (Inches) 2
    • ECCN EAR99
    Product Overview:
    2 in. grey non-metallic liquidtight flexible conduit, length 50 ft.