Graybar Vendor NM 1 GRY CUT REEL Non-Metallic Liquidtight Flexible Conduit Cut Reel, 1 in. | Graybar Store
Graybar Vendor - Non-Metallic  Liquidtight Flexible Conduit Cut Reel, 1 in. - NM 1 GRY CUT REEL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Liquidtight Flexible Conduit Cut Reel, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: NM 1 GRY CUT REEL
    SKU: 25192557
    $1.15
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # NM 1 GRY CUT REEL
    • UNSPSC 39131706
    • Length Cut Reel
    • Materials PVC
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    Product Overview:
    Non-Metallic 1 inch cut reel liquidtight conduit.