Hubbell Wiring Device - Kellems PDB12D Non-Metallic Deep Box For PremiseTrak PP1 Latching Raceway | Graybar Store
     
Hubbell Wiring Device - Kellems - Non-Metallic Deep Box For PremiseTrak PP1 Latching Raceway - PDB12D
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Deep Box For PremiseTrak PP1 Latching Raceway

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PDB12D
    SKU: 99577529
    $10.82
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color / Finish:Office-White
    Use With:PremiseTrak PP1 Latching Raceway
    Material:Steel
    Brand or Series:PW2 WallTrak (Latching) Series
    Dimensions:3.25 in. x 4.90 in. x 2.44 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PDB12D
    • Dimensions 3.25 in. x 4.90 in. x 2.44 in.
    • UNSPSC 39131711
    • Brand or Series PW2 WallTrak (Latching) Series
    • Color / Finish Office-White
    • No. of Gangs 1-Gang
    • Material Steel
    • Use With PremiseTrak PP1 Latching Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PremiseTrak series 1-gang office white non-metallic deep box for PP1 latching raceway. Box is 3.25 W x 4.90 H x 2.44 in. D.