Arlington 937NM Non-Metallic Conduit Body, 3 in. | Graybar Store
Arlington - Non-Metallic Conduit Body, 3 in. - 937NM
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Conduit Body, 3 in.

    Manufacturer: Arlington
    Manufacturer #: 937NM
    SKU: 25161680
    $68.16
    Checking Pricing
         
    Trade Size (Inches):3
    Brand or Series:AnyBODY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 937NM
    • UNSPSC 39121311
    • Body Type LB
    • Brand or Series AnyBODY
    • Trade Size (Inches) 3
    • SKU Spec Sheet
      937NM Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    AnyBODY™ Non-Metallic Conduit Body, Plastic, Trade Size (Inches): 3 in, LB