Arlington LV3 Non-Metallic 3-Gang Low Voltage Mounting Bracket For Existing Construction | Graybar Store
     
Arlington - Non-Metallic 3-Gang Low Voltage Mounting Bracket For Existing Construction - LV3
+ / - Hover over image to Zoom
Other Views

    Non-Metallic 3-Gang Low Voltage Mounting Bracket For Existing Construction

    Manufacturer: Arlington
    Manufacturer #: LV3
    SKU: 25187076
    $4.03
    Checking Pricing
         
    No. of Gangs:3-Gang
    Box Depth (Inches):1.70 in.
    Size (Inches):6.0 W x 4.250 H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LV3
    • Type Low Voltage Mounting Bracket, Black, Wall Mount, Width (Inches): 2.500 in, Height (Inches): 5.460 in, No. of Holes: 4
    • UNSPSC 39121321
    • Box Depth (Inches) 1.70 in.
    • Hinge Type 1.7 in
    • Materials Non-Metallic
    • No. of Gangs 3-Gang
    • Size (Inches) 6.0 W x 4.250 H
    • SKU Spec Sheet
      LV3 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3-Gang non-metallic 6.0 W x 4.250 H x 1.70 in. D low voltage mounting bracket for existing construction.
    • Non-metallic
    • Bracket is its own template for cut out
    • Mounting wings hold bracket securely against wall when screws are tightened