Allen Tel AT635CX Non-Keyed Voice Connecting Block, Ivory | Graybar Store
     
Allen Tel - Non-Keyed Voice Connecting Block, Ivory - AT635CX
+ / - Hover over image to Zoom
Other Views

    Non-Keyed Voice Connecting Block, Ivory

    Manufacturer: Allen Tel
    Manufacturer #: AT635CX
    SKU: 92122870
    $9.00
    Checking Pricing
         
    No. of Conductors:8
    Keyed / Not Keyed:Not Keyed
    Shorting Bar:Pins 1-4 and 2-5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT635CX
    • Keyed / Not Keyed Not Keyed
    • No. of Conductors 8
    • Shorting Bar Pins 1-4 and 2-5
    • Termination Style Screw Terminal
    • Type Phone
    • UNSPSC 43223300
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Voice connecting block with an 8-conductor 8-position jack. Shorting bar on pins 1-4 and 2-5.
    • Screw terminal base with snap-on cover
    • Includes mounting screws and double-sided tape