Thomas and Betts T18-10F-L Non-Insulated Fork Terminals | Graybar Store
     
Thomas and Betts - Non-Insulated Fork Terminals - T18-10F-L
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Fork Terminals

    Manufacturer: Thomas and Betts
    Manufacturer #: T18-10F-L
    SKU: 25279923
    $0.30
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Material:Copper
    Color:Metallic
    Stud Size (Inches):No. 10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T18-10F-L
    • Color Metallic
    • UNSPSC 39121432
    • Finish Electro Tin Plated
    • Stud Size (Inches) No. 10
    Product Overview:
    Non-Insulated Fork Terminal for Wire Range 22-16 Stud Size #10, Metallic.
    Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations.