Square D (Schneider Electric) 9001KR16H2 Non-Illuminated Turn-to-Release Mushroom Operator, 2NO/2NC | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Turn-to-Release Mushroom Operator, 2NO/2NC - 9001KR16H2
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Turn-to-Release Mushroom Operator, 2NO/2NC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR16H2
    SKU: 25310650
    $347.49
    Checking Pricing
         
    Contact Operation:2NO/2NC
    Additional Features:Turn-to-Release Trigger Action
    No. of Positions:2
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR16H2
    • Color Red
    • UNSPSC 39122216
    • Additional Features Turn-to-Release Trigger Action
    • Contact Operation 2NO/2NC
    • No. of Positions 2
    • SKU Spec Sheet
      9001KR16H2 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Non-Illuminated 2 position turn-to-release 2NO/2NC mushroom operator with trigger action.