Square D (Schneider Electric) 9001KS11K2 Non-Illuminated 2-Position Selector Switch Key Operated-Right Key Withdrawal | Graybar Store
Square D (Schneider Electric) - Non-Illuminated 2-Position Selector Switch Key Operated-Right Key Withdrawal - 9001KS11K2
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated 2-Position Selector Switch Key Operated-Right Key Withdrawal

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KS11K2
    SKU: 88247845
    $202.93
    Checking Pricing
         
    Color:Black
    Additional Features:Right Key Withdrawal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KS11K2
    • Color Black
    • UNSPSC 39122216
    • Additional Features Right Key Withdrawal
    • SKU Spec Sheet
      9001KS11K2 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type K black maintained 3-position key operated selector switch with right key withdrawal.
    • Manual return
    • Key operated with E10 key
    • No contact blocks