Bussmann (Eaton) B222-60NFGF Non-Fused Single-Phase 2-Wire 60A 240VAC Rainproof Pullout A/C Disconnect With GFCI and NEMA 3R Housing | Graybar Store
     
Bussmann (Eaton) - Non-Fused Single-Phase 2-Wire 60A 240VAC Rainproof Pullout A/C Disconnect With GFCI and NEMA 3R Housing - B222-60NFGF
+ / - Hover over image to Zoom
Other Views

    Non-Fused Single-Phase 2-Wire 60A 240VAC Rainproof Pullout A/C Disconnect With GFCI and NEMA 3R Housing

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: B222-60NFGF
    SKU: 22076828
    $96.14
    Checking Pricing
         
    Amps:60A
    Pole:2-Pole
    Voltage (Volts):240
    NEMA Rating:NEMA 3R
    Additional Features:GFCI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # B222-60NFGF
    • Voltage (Volts) 240
    • UNSPSC 39122233
    • Additional Features GFCI
    • Amps 60A
    • NEMA Rating NEMA 3R
    • Pole 2-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Fused 60A 240V pullout air conditioner unit with GFCI and NEMA 3R housing. Max. 10 Hp at 240V. Dimensions 6-1/2 W x 11-3/4 H x 4-1/2 in. D.
    Non-fused rainproof pullout air conditioner unit. NEMA 3R metal housing with weather-resistant coating. Wire range 14 to 3 AWG AL/CU.