Jonard Tools VT-1000 Non-Contact Voltage Detector | Graybar Store
     
Jonard Tools - Non-Contact Voltage Detector - VT-1000
+ / - Hover over image to Zoom
Other Views

    Non-Contact Voltage Detector

    Manufacturer: Jonard Tools
    Manufacturer #: VT-1000
    SKU: 25700437
    $18.54
    Checking Pricing
         
    Power Source:(2) AAA Batteries
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # VT-1000
    • Power Source (2) AAA Batteries
    Product Overview:
    The VT-1000 is useful in identifying the presence of AC voltage at outlets, switches, circuit breakers, fuses, wires and cables.
    The VT-1000 is useful in identifying the presence of AC voltage at outlets switches circuit breakers fuses wires and cables. Compact and lightweight with built in pocket clip. CAT IV rating provides expanded operation and protection. Simple to use: Place the tester close to a voltage source or insert the tip into a household outlet to test. A pulsed tone and a flashing LED indicate the presence of voltage (between 90 to 1000 VAC). The unit will automatically power off after 3 minutes of non-use.SpecificationsVoltage detection between 90 to 1000 VACMeasurement category IV 1000VBattery 2 x 1.5V AAA alkalineWARNING:Read the manual before operating or servicing this tool. Failure to understand how to safely operate this voltage detector may result in serious injury or death.