Panduit PSL-8 Non-Conductive Safety Padlock | Graybar Store
     
Panduit - Non-Conductive Safety Padlock - PSL-8
+ / - Hover over image to Zoom
Other Views

    Non-Conductive Safety Padlock

    Manufacturer: Panduit
    Manufacturer #: PSL-8
    SKU: 25319104
    $14.35
    Checking Pricing
    Items sold in feet or each.
         
    Color:Red
    Dimensions:1.77 H x 1.58 W (Lock Body); 1.50 H x 0.75 W (Shackle) in.
    Package Quantity:1 Each
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSL-8
    • Color Red
    • Dimensions 1.77 H x 1.58 W (Lock Body); 1.50 H x 0.75 W (Shackle) in.
    • Application Non-Conductive Lock Body and Shackle Provide Protection Against Electrical Hazards
    • UNSPSC 39121903
    • Package Quantity 1 Each
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Non-Conductive Lockout Padlocks, Package Quantity: 1 Each, Red, Dimensions: 1.77 H x 1.58 W (Lock Body); 1.50 H x 0.75 W (Shackle) in
    Non-conductive padlock, 1.58" X 1.77" body, red.