Belden 6P4P24-S-GY-R-BED-AC 1352A 0081000 Category 6, Plenum F/UTP foil shielded, 4 Pair Cable, Grey, 1000 Ft Spool | Graybar Store
     
Belden - 1352A 0081000 Category 6, Plenum F/UTP foil shielded, 4 Pair Cable, Grey, 1000 Ft Spool - 6P4P24-S-GY-R-BED-AC
+ / - Hover over image to Zoom
Other Views

    1352A 0081000 Category 6, Plenum F/UTP foil shielded, 4 Pair Cable, Grey, 1000 Ft Spool

    Manufacturer: Belden
    Manufacturer #: 6P4P24-S-GY-R-BED-AC
    SKU: 25495004
    $1,380.85
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Grey
    Cable Type:F/UTP; Plenum
    No. of Pairs:4
    Alternate Manufacturer Part No.:1352A 0081000
    Package:1000 Foot Spool
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6P4P24-S-GY-R-BED-AC
    • Cable Type F/UTP; Plenum
    • Color Grey
    • Category Cat 6
    • UNSPSC 26121616
    • Additional Features Aluminum Foil-Polyester Tape
    • Alternate Manufacturer Part No. 1352A 0081000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low-Smoke PVC
    • No. of Pairs 4
    • Package 1000 Foot Spool
    • Shielded Shielded
    • SKU Spec Sheet
      6P4P24-S-GY-R-BED-AC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This DataTwist® Category 6 nonbonded pair shielded cable contains a thick foil shield. The foil covers the entire inside of the cable to protect from abrasive electromagnetic interference.
    • Cat 6 Nonbonded 4 pair
    • 23 AWG Solid bare copper conductor
    • FEP insulation
    • Overall Beldfoil® shield
    • Flamarrest® jacket