Belden 6P4P24-OR-P-BED-APIBDN-CE 2413 003U1000 Category 6+ Horizontal, 4 Pair F/ UTP, LS-PVC Jacket, CMP Cable, Orange,1000 Ft UnReel Box | Graybar Store
     
Belden - 2413 003U1000 Category 6+ Horizontal, 4 Pair F/ UTP, LS-PVC Jacket, CMP Cable, Orange,1000 Ft UnReel Box - 6P4P24-OR-P-BED-APIBDN-CE
+ / - Hover over image to Zoom
Other Views

    2413 003U1000 Category 6+ Horizontal, 4 Pair F/ UTP, LS-PVC Jacket, CMP Cable, Orange,1000 Ft UnReel Box

    Manufacturer: Belden
    Manufacturer #: 6P4P24-OR-P-BED-APIBDN-CE
    SKU: 25620682
    $687.91
    Checking Pricing
    Items sold in feet or each.
         
    Color:Orange
    No. of Pairs:4
    Package:1000 Foot UnReel Box
    Additional Features:Patented Dielectric Tape
    Cable Type:Indoor
    Alternate Manufacturer Part No.:2413 003U1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6P4P24-OR-P-BED-APIBDN-CE
    • Cable Type Indoor
    • Color Orange
    • Category Cat 6
    • Additional Features Patented Dielectric Tape
    • Alternate Manufacturer Part No. 2413 003U1000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low-Smoke PVC
    • No. of Pairs 4
    • Package 1000 Foot UnReel Box
    • Shielded Non-Shielded
    • SKU Spec Sheet
      6P4P24-OR-P-BED-APIBDN-CE Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This Cat 6+, 4 pair UTP-unshielded, plenum -CMP premise horizontal cable features 23 AWG solid bare copper conductor with tape separator, ripcord and LS-PVC jacket. Some of it's applications include Gigabit Ethernet and 100BaseTX.
    • Cat 6 + Plenum
    • Tape separator
    • FEP/PO Insulation
    • Ripcord
    • Premise horizontal cable
    • 23 AWG solid bare copper conductors
    • Flamarrest® jacket
    • F/UTP foil shielded